Shop All Floor Mount Vibration Isolators
Kipp
Swivel Feet Style D, inch
Mfr # K0395.2A5
Zoro # G4631830
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 20 mm
- Inside Diameter 1/2 in
- Material POM/Steel
- Measurement Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0395.2A5
- Zoro # G4631830
- Country of Origin Germany
- Category Floor Mount Vibration Isolators
Dimensions
Outside Diameter | 20 mm |
Inside Diameter | 1/2 in |
Details
Item | Leveling Pads |
Material | POM/Steel |
Measurement Type | Inch |
Description
Swivel Foot D1=1/2-13, D=40, H=26, Form: D, POM, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 2-1/2 (206-001137)
- M.A. FORD Twister Micro-Tuff Drill, #68 (30503100AM)
- WESTWARD Mechanics Drill, HSS, 27/64,135 Deg (2UFX1)
- SUPERCUT 80-inch x 0.375-inch x 0.014 x 6 TPI Carbon Tool Steel Blade (387018)
- KIPP Swivel Feet Style B, inch (K0395.3A5)
- KIPP Swivel Feet Style A, metric (K0395.106)
- KIPP Machine Feet with vibration absorption (K0670.036)
- KIPP Machine Feet with vibration absorption (K0670.056)
- KIPP Swivel Feet Style B, inch (K0395.3A4)
- KIPP Angle Brackets for KIPP Toggle Clamps (K0098.02)
- ZORO SELECT Floor Mount Vibration Isolator, Neoprene (4C961)
- Kipp Floor Mount Vibration Isolators