Shop All Floor Mount Vibration Isolators
Kipp
Swivel Feet Style D, inch
Mfr # K0395.2A4
Zoro # G4608575
product price: $16.49
/ea
Sold in multiples of 2 for $32.98
$32.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 20 mm
- Inside Diameter 3/8 in
- Material POM/Steel
- Measurement Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0395.2A4
- Zoro # G4608575
- Country of Origin Germany
- Category Floor Mount Vibration Isolators
Dimensions
Outside Diameter | 20 mm |
Inside Diameter | 3/8 in |
Details
Item | Leveling Pads |
Material | POM/Steel |
Measurement Type | Inch |
Description
Swivel Foot D1=3/8-16, D=32, H=22, Form: D, POM, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Insertion Tool, Size 12, 5-1/4 In, Yellow (A-4600)
- PROTO Combination Wrench, Metric, 26mm Size (J1226MASD)
- ROCKY MOUNTAIN TWIST Rmt 137Hd B&G Jobber Drill 1/2" (95006028)
- TEKTON 30 Inch Ratchet Bar Clamp / 36 Inch Spreader Set, 2-Piece (CLP51530)
- KIPP Swivel Feet Style A, inch (K0395.1A5)
- KIPP Swivel Feet Style D, inch (K0395.2A3)
- KIPP Swivel Feet Style B, inch (K0395.3A2)
- KIPP Swivel Feet Style C, inch (K0395.5A3)
- KIPP Swivel Feet Style G, inch (K0395.4A4)
- KIPP Swivel Feet Style B, inch (K0395.3A5)
- ZORO SELECT Floor Vibration Isolator, 130 to 200 lb. (48PW97)
- Kipp Floor Mount Vibration Isolators