Shop All Floor Mount Vibration Isolators
Kipp
Swivel Feet Style C, metric
Mfr # K0395.520
Zoro # G4637695
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 60 mm
- Material POM/Stainless Steel
- Inside Diameter M20
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0395.520
- Zoro # G4637695
- Country of Origin Germany
- Category Floor Mount Vibration Isolators
Dimensions
Outside Diameter | 60 mm |
Inside Diameter | M20 |
Details
Item | Leveling Pads |
Material | POM/Stainless Steel |
Measurement Type | Metric |
Description
Swivel Foot D1=M20, D=60, H=42, Form: C, POM, Components: Free-Cutting Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide End Mill, 3in, GMA12F3 (GMA12F3)
- KO-KEN Bit 1/4" For BD042E 60mm 1/4 Hex Drive (BIT-60E)
- MICRO 100 Retaining Ring Grooving Tool, 0.500" (1/2) Min Bore dia, Overall Length: 3" (RR-156-16X)
- EAGLE TOOL US Flexible Drill Bit, 9/16in.Dia.x24in.L (ESP56224)
- KIPP Swivel Feet Style D, inch (K0395.2A3)
- KIPP Angle Brackets for KIPP Toggle Clamps (K0098.02)
- KIPP Swivel Feet Style B, inch (K0395.3A3)
- KIPP Swivel Feet Style A, inch (K0395.1A2)
- KIPP Swivel Feet Style C, inch (K0395.5A3)
- KIPP Swivel Feet with vibration absorption, steel and stainless steel, inch (K0420.1A5)
- VIBRASYSTEMS Vibra Systems - Compression Mount 750 Lbs. Max Load 1/2in Deflection (FMD-8)
- Kipp Floor Mount Vibration Isolators