Shop All Floor Mount Vibration Isolators
Kipp
Swivel Feet Style C, metric
Mfr # K0395.516
Zoro # G4611917
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter M16
- Material POM/Stainless Steel
- Outside Diameter 50 mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0395.516
- Zoro # G4611917
- Country of Origin Germany
- Category Floor Mount Vibration Isolators
Dimensions
Inside Diameter | M16 |
Outside Diameter | 50 mm |
Details
Item | Leveling Pads |
Material | POM/Stainless Steel |
Measurement Type | Metric |
Description
Swivel Foot D1=M16, D=50, H=32, Form: C, POM, Components: Free-Cutting Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 11 ft. 3" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-11-03)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E3103X-5PK)
- BLAIR EQUIPMENT CO ROTOBROACH CUTTER 7/8" (BL11340)
- KO-KEN Socket Driver 3.5mm 6 Point 225mm (167M-3.5)
- KIPP Swivel Feet Style A, metric (K0395.110)
- KIPP Swivel Feet Style A, inch (K0395.1A6)
- KIPP Angle Brackets for KIPP Toggle Clamps (K0098.02)
- KIPP Swivel Feet Style G, inch (K0395.4A7)
- KIPP Swivel Feet Style B, inch (K0395.3A7)
- KIPP Swivel Feet with vibration absorption, steel and stainless steel, inch (K0420.1A5)
- KIPP Machine Feet with vibration absorption (K0670.036)
- Kipp Floor Mount Vibration Isolators