Shop All Floor Mount Vibration Isolators
Kipp
Swivel Feet Style C, metric
Mfr # K0395.510
Zoro # G4627798
product price: $14.99
/ea
Sold in multiples of 2 for $29.98
$29.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material POM/Stainless Steel
- Inside Diameter M10
- Outside Diameter 32 mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0395.510
- Zoro # G4627798
- Country of Origin Germany
- Category Floor Mount Vibration Isolators
Dimensions
Inside Diameter | M10 |
Outside Diameter | 32 mm |
Details
Item | Leveling Pads |
Material | POM/Stainless Steel |
Measurement Type | Metric |
Description
Swivel Foot D1=M10, D=32, H=22, Form: C, POM, Components: Free-Cutting Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Square End Mill, Carbide (I3S0500T100R)
- WOODOWL Standard Ship Auger 18" x 1/2" (02805)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1879 Black & Gold HSS RHS/RHC 31/64 (C18120)
- DEWALT Nutsetter, 3/8In Hex, 1-7/8In L, Steel (DW2223)
- KIPP Swivel Feet with vibration absorption, steel and stainless steel, inch (K0420.3A5)
- KIPP Swivel Feet Style B, inch (K0395.3A4)
- KIPP Swivel Feet Style A, metric (K0395.110)
- KIPP Swivel Feet Style B, metric (K0395.308)
- KIPP Swivel Feet Style A, inch (K0395.1A3)
- KIPP Swivel Feet Style G, inch (K0395.4A4)
- ZORO SELECT Floor Vibration Isolator, 40 to 75 lb. (48PW90)
- Kipp Mounts and Vibration Control