Shop All Floor Mount Vibration Isolators
Kipp
Swivel Feet Style C, inch
Mfr # K0395.5A2
Zoro # G4615119
product price: $12.15
/ea
Sold in multiples of 2 for $24.30
$24.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 1/4 in
- Material POM/Stainless Steel
- Outside Diameter 20 mm
- Measurement Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0395.5A2
- Zoro # G4615119
- Country of Origin Germany
- Category Floor Mount Vibration Isolators
Dimensions
Inside Diameter | 1/4 in |
Outside Diameter | 20 mm |
Details
Item | Leveling Pads |
Material | POM/Stainless Steel |
Measurement Type | Inch |
Description
Swivel Foot D1=1/4-20, D=20, H=15, Form: C, POM, Components: Free-Cutting Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 62-344 Edger Curvend 6X4 3/8"r 1/2"l Comfort Grip Handle (62-344)
- WIHA 7 in Crimper 6 to 30 AWG (32945)
- METABO Dual Random Orbit Sander, 6 In (SXE 450 TurboTec)
- DREMEL High Speed Cutter, 7/32 In, PK2 (196)
- KIPP Swivel Feet Style A, metric (K0395.108)
- KIPP Swivel Feet Style A, metric (K0395.106)
- KIPP Swivel Feet with vibration absorption, steel and stainless steel, inch (K0420.3A5)
- KIPP Swivel Feet Style A, metric (K0395.110)
- KIPP Swivel Feet Style A, inch (K0395.1A6)
- KIPP Machine Feet with vibration absorption (K0670.074)
- MASON INDUSTRIES Neoprene Floor Mount Vibration Isolator - 3-3/16"L x 1-5/8"W x 1-1/2"H Green (ND-A-Green)
- Kipp Mounts and Vibration Control