Shop All Floor Mount Vibration Isolators
Kipp
Swivel Feet Style B, metric
Mfr # K0395.312
Zoro # G4632558
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 40 mm
- Inside Diameter M12
- Material Stainless Steel
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0395.312
- Zoro # G4632558
- Country of Origin Germany
- Category Floor Mount Vibration Isolators
Dimensions
Outside Diameter | 40 mm |
Inside Diameter | M12 |
Details
Item | Leveling Pads |
Material | Stainless Steel |
Measurement Type | Metric |
Description
Swivel Foot D1=M12, D=40, H=26, Form: B, Stainless Steel, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS Harlingen ER-25 6mm Spring Collet (9710-4033)
- WESTWARD Combination Wrench, SAE, 7/16in Size (1EYH2)
- BON TOOL Blue Steel Midget Trowel - Square End - 8" x 3" with Comfort Wave Handle (67-245)
- XCELITE 5 in Diagonal Cutting Plier Standard Cut Uninsulated (55CGNN)
- KIPP Machine Feet with vibration absorption (K0670.036)
- KIPP Swivel Feet Style A, inch (K0395.1A2)
- KIPP Machine Feet with vibration absorption (K0670.056)
- KIPP Swivel Feet Style A, metric (K0395.108)
- KIPP Swivel Feet Style D, inch (K0395.2A3)
- KIPP Swivel Feet with vibration absorption, steel and stainless steel, inch (K0420.1A5)
- MASON Floor Mount Vibration Isolator, Spring (5C131)
- Kipp Floor Mount Vibration Isolators