Shop All Floor Mount Vibration Isolators
Kipp
Swivel Feet Style B, metric
Mfr # K0395.310
Zoro # G4608514
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 32 mm
- Material Stainless Steel
- Inside Diameter M10
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0395.310
- Zoro # G4608514
- Country of Origin Germany
- Category Floor Mount Vibration Isolators
Dimensions
Outside Diameter | 32 mm |
Inside Diameter | M10 |
Details
Item | Leveling Pads |
Material | Stainless Steel |
Measurement Type | Metric |
Description
Swivel Foot D1=M10, D=32, H=22, Form: B, Stainless Steel, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 3 Fluted Spiral Pointed Plug Super Hss Hardslick Coated (O1246)
- KLEIN TOOLS Insulated Screwdriver, #2 Square Tip, 6-Inch Round Shank (6846INS)
- WERA Demolition Screwdriver 1/4 in Hex with Hex Bolster (05018266001)
- DRILL AMERICA 45/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Cutting Direction: Right Hand (KFDRSD45/64)
- KIPP Swivel Feet Style A, inch (K0395.1A2)
- KIPP Swivel Feet Style B, inch (K0395.3A2)
- KIPP Angle Brackets for KIPP Toggle Clamps (K0098.02)
- KIPP Swivel Feet Style A, metric (K0395.112)
- KIPP Swivel Feet Style B, inch (K0395.3A4)
- KIPP Swivel Feet Style G, inch (K0395.4A7)
- MASON INDUSTRIES Neoprene Floor Mount Vibration Isolator - 5-1/2inL x 3-5/16inW x 2-3/4inH Yellow (ND-C-Yellow)
- Kipp Mounts and Vibration Control