Shop All Floor Mount Vibration Isolators
Kipp
Swivel Feet Style B, metric
Mfr # K0395.308
Zoro # G4607945
Sold in multiples of 2 for $28.38
$28.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 25 mm
- Material Stainless Steel
- Inside Diameter M8
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0395.308
- Zoro # G4607945
- Country of Origin Germany
- Category Floor Mount Vibration Isolators
Dimensions
Outside Diameter | 25 mm |
Inside Diameter | M8 |
Details
Item | Leveling Pads |
Material | Stainless Steel |
Measurement Type | Metric |
Description
Swivel Foot D1=M08, D=25, H=18, Form: B, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Tool Cabinet, 8 Drawer, Blue, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004686)
- MASTERCUT TOOL 1/2x1x1/2x3 2FL Ball Endmill (209-062)
- INGERSOLL-RAND Impact Wrench Spring (1720P-51)
- MILWAUKEE TOOL 1/2" Quick Change Tang Drive Steel Hawg Cutter (49-57-0251)
- KIPP Swivel Feet Style D, inch (K0395.2A5)
- KIPP Machine Feet with vibration absorption (K0670.036)
- KIPP Swivel Feet Style G, inch (K0395.4A7)
- KIPP Swivel Feet Style C, inch (K0395.5A3)
- KIPP Swivel Feet Style A, metric (K0395.108)
- KIPP Swivel Feet Style B, inch (K0395.3A5)
- VIBRASYSTEMS Vibra Systems Inc. 1in Deflection Open Spring Mount Isolator W/ 90 Angle Top (SMSR-A-109)
- Kipp Mounts and Vibration Control