Shop All Floor Mount Vibration Isolators
Kipp
Swivel Feet Style B, inch
Mfr # K0395.3A5
Zoro # G4608225
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 1/2 in
- Material Stainless Steel
- Outside Diameter 40 mm
- Measurement Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0395.3A5
- Zoro # G4608225
- Country of Origin Germany
- Category Floor Mount Vibration Isolators
Dimensions
Inside Diameter | 1/2 in |
Outside Diameter | 40 mm |
Details
Item | Leveling Pads |
Material | Stainless Steel |
Measurement Type | Inch |
Description
Swivel Foot D1=1/2-13, D=40, H=26, Form: B, Stainless Steel, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELTON SDS+ Stop Drill 1/2"X13/16" (207STP-8-13)
- OSG Carbide End Mill, 404, 21/64 D, 7/8 Cut L (404-328111)
- DEWALT 4" 24 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4812)
- PRO-SERIES Pro-Series 12" Inside Caliper (4901-0072)
- KIPP Swivel Feet Style A, metric (K0395.112)
- KIPP Swivel Feet Style A, metric (K0395.108)
- KIPP Swivel Feet Style G, inch (K0395.4A4)
- KIPP Swivel Feet Style B, inch (K0395.3A3)
- KIPP Swivel Feet Style D, inch (K0395.2A3)
- KIPP Swivel Feet Style A, metric (K0395.110)
- ZORO SELECT Floor Vibration Isolator, 35 to 75 lb. (48PW95)
- Kipp Floor Mount Vibration Isolators