Shop All Floor Mount Vibration Isolators
Kipp
Swivel Feet Style A, metric
Mfr # K0395.120
Zoro # G4605678
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Diameter 60 mm
- Material Steel
- Inside Diameter M20
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0395.120
- Zoro # G4605678
- Country of Origin Germany
- Category Floor Mount Vibration Isolators
Dimensions
Outside Diameter | 60 mm |
Inside Diameter | M20 |
Details
Item | Leveling Pads |
Material | Steel |
Measurement Type | Metric |
Description
Swivel Foot D1=M20, D=60, H=42, Form: A, Carbon Steel, Components: Free-Cutting Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mill File, Smooth Cut, Rect, 12 In L (10Z716)
- STANLEY ENGINEERED FASTENING Pipe Tap, 1/8"-27, Taper, 4 Flutes (328-2)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 15/32 (45630)
- VERMONT GAGE Pin Gage, Minus, 0.0150 In, Black (911201500)
- KIPP Swivel Feet Style A, metric (K0395.106)
- KIPP Machine Feet with vibration absorption (K0670.046)
- KIPP Swivel Feet with vibration absorption, steel and stainless steel, inch (K0420.1A5)
- KIPP Angle Brackets for KIPP Toggle Clamps (K0098.02)
- KIPP Swivel Feet Style A, inch (K0395.1A3)
- KIPP Swivel Feet Style A, inch (K0395.1A2)
- KIPP Swivel Feet Style B, inch (K0395.3A2)
- Kipp Floor Mount Vibration Isolators