Shop All Floor Mount Vibration Isolators
Kipp
Swivel Feet Style A, inch
Mfr # K0395.1A7
Zoro # G4611174
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Outside Diameter 60 mm
- Inside Diameter 3/4 in
- Measurement Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0395.1A7
- Zoro # G4611174
- Country of Origin Germany
- Category Floor Mount Vibration Isolators
Dimensions
Outside Diameter | 60 mm |
Inside Diameter | 3/4 in |
Details
Item | Leveling Pads |
Material | Steel |
Measurement Type | Inch |
Description
Swivel Foot D1=3/4-10, D=60, H=42, Form: A, Carbon Steel, Components: Free-Cutting Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket Bit SAE (J74419/16)
- ILC Replacement For MILWAUKEE, 263020 (2630-20)
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 5/16 (HPDCR3125A)
- IDEAL Fish Tape, 1/8 In x 120ft, Stainless Steel (31-066)
- KIPP Machine Feet with vibration absorption (K0670.046)
- KIPP Swivel Feet Style C, inch (K0395.5A3)
- KIPP Swivel Feet Style G, inch (K0395.4A4)
- KIPP Swivel Feet Style B, inch (K0395.3A7)
- KIPP Swivel Feet Style D, inch (K0395.2A5)
- KIPP Swivel Feet Style A, inch (K0395.1A2)
- MASON Floor Mount Vibration Isolator, Spring (5C129)
- Kipp Mounts and Vibration Control