Shop All Floor Mount Vibration Isolators
Kipp
Swivel Feet Style A, inch
Mfr # K0395.1A3
Zoro # G4636846
product price: $13.19
/ea
Sold in multiples of 2 for $26.38
$26.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 25 mm
- Material Steel
- Inside Diameter 5/16 in
- Measurement Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0395.1A3
- Zoro # G4636846
- Country of Origin Germany
- Category Floor Mount Vibration Isolators
Dimensions
Outside Diameter | 25 mm |
Inside Diameter | 5/16 in |
Details
Item | Leveling Pads |
Material | Steel |
Measurement Type | Inch |
Description
Swivel Foot D1=5/16-18, D=25, H=18, Form: A, Carbon Steel, Components: Free-Cutting Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/4" Drive 9/16" 6 Point SAE Sh (CMMT43480)
- DOMINATOR Pry Bar, 48" L, 1-5/8" W, 3/4" Thick (14119)
- SUPERCUT 131.5-inch x 1-inch x 0.035 x 6 TPI Carbon Tool Steel Blade (446913)
- MILWAUKEE TOOL 3/8" x 50' Inner Core Coupling Cable w/ RUST GUARD Plating (48-53-2773)
- KIPP Swivel Feet Style B, inch (K0395.3A7)
- KIPP Swivel Feet Style A, metric (K0395.108)
- KIPP Swivel Feet Style A, metric (K0395.106)
- KIPP Swivel Feet Style D, inch (K0395.2A5)
- KIPP Swivel Feet Style G, inch (K0395.4A7)
- KIPP Swivel Feet Style A, inch (K0395.1A5)
- MASON Flr Mnt Seismic and Wind Vibration Isltr (5XR72)
- Kipp Mounts and Vibration Control