Shop All Control Levers & Knobs
Kipp
Star Grips with safety lanyard similar to DIN 6336, stainless, metric
Mfr # K0154.710X50
Zoro # G4720417
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Plain
- Color Black/Black
- Inside Diameter M10
- Product Type Star Grip w/Lanyard
- Style LS, External Thread w/Lanyard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0154.710X50
- Zoro # G4720417
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Inside Diameter | M10 |
Diameter | 50 mm |
Details
Finish | Plain |
Color | Black/Black |
Product Type | Star Grip w/Lanyard |
Style | LS, External Thread w/Lanyard |
Measurement Type | Metric |
Thread Style | External Thread |
Description
Star Grip Similar To DIN 6336 With Safety Cable D=M10X50, D1=50 H=32, Form: LS, External Thread, Thermoplastic Black, Components: Stainless. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL No. 3, Stone Masons Hammer w/16" Wood Ha (BL333)
- BONWAY Bon 32-302 Exposed Aggregate Retarder, 5 Gal (32-302)
- PARAGON DIAMOND TOOLS 9'' x .100 x UA-7/8-5/8 Segmented Small Diameter Diamond Blades (MP12S-GP9)
- DRILL AMERICA 9/32" HSS 2 Flute Double End End Mill, Shank Size: 3/8" (DWCT209)
- KIPP Quick-Acting Star Grips (K0156.12)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A27X20)
- KIPP Five lobe grips with internal thread, inch (K1297.40A2)
- KIPP Star Grips with plain steel bushing, Style H, inch (K0153.1CL)
- KIPP Six Lobe Knobs with borehole, metric (K0184.83216)
- KIPP Five lobe grips with external thread, metric (K1298.16012X30)
- KIPP Six Lobe Knobs with internal thread, inch (K0184.831A5)
- Kipp Hand Knobs and Wheels