Shop All Control Levers & Knobs
Kipp
Star Grips with safety lanyard similar to DIN 6336, stainless, metric
Mfr # K0154.710X40
Zoro # G4689267
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Plain
- Color Black/Black
- Material Plastic/Stainless Steel
- Inside Diameter M10
- Style LS, External Thread w/Lanyard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0154.710X40
- Zoro # G4689267
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Inside Diameter | M10 |
Diameter | 50 mm |
Details
Finish | Plain |
Color | Black/Black |
Material | Plastic/Stainless Steel |
Style | LS, External Thread w/Lanyard |
Product Type | Star Grip w/Lanyard |
Thread Style | External Thread |
Measurement Type | Metric |
Description
Star Grip Similar To DIN 6336 With Safety Cable D=M10X40, D1=50 H=32, Form: LS, External Thread, Thermoplastic Black, Components: Stainless. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 3 Flutes (1231600)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 25 1/2 in L, 1 Pieces, Chrome (45188)
- BESSEY Metal Cutting Snip, Straight, 5 1/2 in, Stainless Steel (D47)
- GWS TOOL GROUP 311522 End Mill (311522)
- KIPP Five lobe grips with internal thread, inch (K1297.40A2)
- KIPP Palm Grips gray cast iron DIN 6335, Style C, inch (K0147.3CR)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A26X20)
- KIPP Quick-Acting Star Grips (K0156.12)
- KIPP Palm Grips gray cast iron DIN 6335, Style E, inch (K0147.5A6)
- KIPP Quick-Acting Star Grips (K0156.08)
- KIPP Six Lobe Knobs with internal thread, metric (K0184.83116)
- Kipp Hand Knobs and Wheels