Shop All Control Levers & Knobs
Kipp
Star Grips with safety lanyard similar to DIN 6336, stainless, metric
Mfr # K0154.7107X60
Zoro # G4714799
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic/Stainless Steel
- Color Black/Yellow
- Inside Diameter M10
- Finish Plain
- Product Type Star Grip w/Lanyard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0154.7107X60
- Zoro # G4714799
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Inside Diameter | M10 |
Diameter | 50 mm |
Details
Material | Plastic/Stainless Steel |
Color | Black/Yellow |
Finish | Plain |
Product Type | Star Grip w/Lanyard |
Measurement Type | Metric |
Thread Style | External Thread |
Style | LS, External Thread w/Lanyard |
Description
Star Grip Similar To DIN 6336 With Safety Cable D=M10X60, D1=50 H=32, Form: LS, External Thread, Thermoplastic Black, Components: Stainless. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Nut Driver, Metric, Hollow Round, 6.0mm (401L42)
- MICRO-QUIK Boring Bar, 3 in L, Carbide (QBB-2301600X)
- ASTRO PNEUMATIC Tool Holder, Magnetic Bar, 24" (7324)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/32 In (H3216HX)
- KIPP Aluminum Star Grips similar to DIN 6336, Style D (K0149.44008)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A51X30)
- KIPP Six Lobe Knobs with internal thread, inch (K0184.831A5)
- KIPP Star Grips with safety lanyard, int. thread, style KS, inch (K0155.6A11)
- KIPP Six Lobe Knobs with internal thread, metric (K0184.83116)
- KIPP Aluminum Star Grips similar to DIN 6336, Style E (K0149.563122)
- KIPP Palm Grips gray cast iron DIN 6335, Style E, inch (K0147.5A7)
- Kipp Hand Knobs and Wheels