Shop All Control Levers & Knobs
Kipp
Star Grips with safety lanyard similar to DIN 6336, stainless, metric
Mfr # K0154.7105X60
Zoro # G4701255
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic/Stainless Steel
- Inside Diameter M10
- Color Black/Gray
- Finish Plain
- Product Type Star Grip w/Lanyard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0154.7105X60
- Zoro # G4701255
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Inside Diameter | M10 |
Diameter | 50 mm |
Details
Material | Plastic/Stainless Steel |
Color | Black/Gray |
Finish | Plain |
Product Type | Star Grip w/Lanyard |
Thread Style | External Thread |
Measurement Type | Metric |
Style | LS, External Thread w/Lanyard |
Description
Star Grip Similar To DIN 6336 With Safety Cable D=M10X60, D1=50 H=32, Form: LS, External Thread, Thermoplastic Black, Components: Stainless. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/2" Drive 1-1/4" 12 Point SAE (CMMT47517)
- CLC WORK GEAR Tool Pouch 25 Pocket (1526)
- MALCO Malco TSDC Drill Clamp for 1ELH1 Shear (TSDC)
- IDEAL Insert Bits, Combo-Drv Cd2, 1 (78-0105)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, metric (K0154.708X60)
- KIPP Quick-Acting Star Grips (K0156.06)
- KIPP Star Grips with safety lanyard, int. thread, style KS, inch (K0155.6AE)
- KIPP Star Grips steel parts stainless similar to DIN 6336, Style L, metric (K0154.4087X20)
- KIPP Five lobe grips with external thread, metric (K1298.16012X30)
- KIPP Aluminum Palm Grips, similar to DIN 6335, Style D (K0145.4080162)
- KIPP Five lobe grips with internal thread, inch (K1297.40A2)
- Kipp Hand Knobs and Wheels