Shop All Control Levers & Knobs
Kipp
Star Grips with safety lanyard similar to DIN 6336, stainless, metric
Mfr # K0154.7087X60
Zoro # G4685800
product price: $5.09
/ea
Sold in multiples of 2 for $10.18
$10.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic/Stainless Steel
- Finish Plain
- Color Black/Yellow
- Inside Diameter M8
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0154.7087X60
- Zoro # G4685800
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Inside Diameter | M8 |
Diameter | 40 mm |
Details
Material | Plastic/Stainless Steel |
Finish | Plain |
Color | Black/Yellow |
Measurement Type | Metric |
Thread Style | External Thread |
Style | LS, External Thread w/Lanyard |
Product Type | Star Grip w/Lanyard |
Description
Star Grip Similar To DIN 6336 With Safety Cable D=M08X60, D1=40 H=25, Form: LS, External Thread, Thermoplastic Black, Components: Stainless. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m24x2 HSS Metric 4 Flute Plug Hand Tap (DWTP24X2)
- MILWAUKEE TOOL 12" L x 7 TPI Reciprocating Saw Blade (48-00-5263)
- LINK HANDLES Socket Hoe Handle, 60", Chucked (66644)
- MELIN TOOL CO Double End Countersink, HSS, 90 deg., 3/8", Number of Flutes: 4 (DHS4-3/8-90)
- KIPP Rotary Latch D=8, L=17, Stainless Steel, Comp:Stainless Steel, Bolts Stahl (K1061.8171)
- KIPP Five lobe grips with external thread, metric (K1298.16012X30)
- KIPP Palm Grips gray cast iron DIN 6335, Style C, inch (K0147.3CR)
- KIPP Star Grips steel parts in stainless similar to DIN 6336, Style D, inch (K0154.5A2)
- KIPP Aluminum Star Grips similar to DIN 6336, Style D (K0149.44008)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A3X20)
- KIPP Star Grips steel parts stainless similar to DIN 6336, Style D, metric (K0154.505)
- Kipp Control Levers & Knobs