Shop All Control Levers & Knobs
Kipp
Star Grips with safety lanyard similar to DIN 6336, stainless, metric
Mfr # K0154.7086X30
Zoro # G4699487
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter M8
- Color Black/Red
- Material Plastic/Stainless Steel
- Finish Plain
- Style LS, External Thread w/Lanyard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0154.7086X30
- Zoro # G4699487
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Inside Diameter | M8 |
Diameter | 40 mm |
Details
Color | Black/Red |
Material | Plastic/Stainless Steel |
Finish | Plain |
Style | LS, External Thread w/Lanyard |
Measurement Type | Metric |
Thread Style | External Thread |
Product Type | Star Grip w/Lanyard |
Description
Star Grip Similar To DIN 6336 With Safety Cable D=M08X30, D1=40 H=25, Form: LS, External Thread, Thermoplastic Black, Components: Stainless. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cordless Circular Saw, w/6.0 BATTERY PACK (2830-21HD, 48-11-1865)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-375-059-075X)
- PETZL Toolink Tool Attachment, Medium (S050BA00)
- KIPP Adjustable Handle, Size: 5 1/2-13X25 Zinc, Silver Metallic, Comp: Steel (K0116.5A53X25)
- KIPP Rotary Latch D=8, L=17, Stainless Steel, Comp:Stainless Steel, Bolts Stahl (K1061.8171)
- KIPP Six Lobe Knobs with internal thread, inch (K0184.831A5)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, metric (K0154.708X60)
- KIPP Palm Grips gray cast iron DIN 6335, Style C, inch (K0147.3CN)
- KIPP Star Grips gray cast iron DIN 6336, Style A, metric (K0151.108)
- KIPP Aluminum Star Grips similar to DIN 6336, Style D (K0149.44008)
- KIPP Star Grips gray cast iron DIN 6336, Style D, inch (K0151.4A5)
- Kipp Hand Knobs and Wheels