Shop All Control Levers & Knobs
Kipp
Star Grips with safety lanyard similar to DIN 6336, stainless, metric
Mfr # K0154.706X30
Zoro # G4671049
product price: $3.59
/ea
Sold in multiples of 4 for $14.36
$14.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter M6
- Material Plastic/Stainless Steel
- Color Black/Black
- Finish Plain
- Diameter 32 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0154.706X30
- Zoro # G4671049
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Inside Diameter | M6 |
Diameter | 32 mm |
Details
Material | Plastic/Stainless Steel |
Color | Black/Black |
Finish | Plain |
Product Type | Star Grip w/Lanyard |
Measurement Type | Metric |
Style | LS, External Thread w/Lanyard |
Thread Style | External Thread |
Description
Star Grip Similar To DIN 6336 With Safety Cable D=M06X30, D1=32 H=20, Form: LS, External Thread, Thermoplastic Black, Components: Stainless. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE T20/T25 Impact Double Ended Bit (48-32-4313)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 15/16" 12 pt SAE Socket, 12 Points (45130)
- MILTON Adjustable Pocket Blow Gun, L Style (S-118)
- GREENLEE Electricians Tool Kit, 17 pcs., Caddy (0159-17ELEC)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A26X20)
- KIPP Six Lobe Knobs with internal thread, metric (K0184.70112)
- KIPP Star Grips with plain steel bushing, Style H, inch (K0153.1CL)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A17X20)
- KIPP Rotary Latch D=8, L=17, Stainless Steel, Comp:Stainless Steel, Bolts Stahl (K1061.8171)
- KIPP Palm Grips gray cast iron DIN 6335, Style C, inch (K0147.3CN)
- KIPP Star Grips gray cast iron DIN 6336, Style D, inch (K0151.4A5)
- Kipp Hand Knobs and Wheels