Shop All Control Levers & Knobs
Kipp
Star Grips with safety lanyard similar to DIN 6336, stainless, metric
Mfr # K0154.7057X15
Zoro # G4665187
product price: $2.95
/ea
Sold in multiples of 4 for $11.80
$11.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Plain
- Color Black/Yellow
- Material Plastic/Stainless Steel
- Inside Diameter M5
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0154.7057X15
- Zoro # G4665187
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Inside Diameter | M5 |
Diameter | 25 mm |
Details
Finish | Plain |
Color | Black/Yellow |
Material | Plastic/Stainless Steel |
Measurement Type | Metric |
Style | LS, External Thread w/Lanyard |
Thread Style | External Thread |
Product Type | Star Grip w/Lanyard |
Description
Star Grip Similar To DIN 6336 With Safety Cable D=M05X15, D1=25 H=16, Form: LS, External Thread, Thermoplastic Black, Components: Stainless. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Drill Bit, 3/8 in. x 6 in., Carbide (01380-PWR)
- LEATHERHEAD TOOLS Sledge Hammer, 24" Lime Fiberglass Handle, 6 lb. Head (SLL-6-24HM)
- MITUTOYO Micrometer, 3 to 4", 0.0001, Ratchet (103-218)
- BONDHUS. HEX SET L INCH 050 38 (BND12137)
- KIPP Star Grips gray cast iron DIN 6336, Style C, inch (K0151.3CM)
- KIPP Rotary Latch D=8, L=17, Stainless Steel, Comp:Stainless Steel, Bolts Stahl (K1061.8171)
- KIPP Star Grips with safety lanyard, int. thread, style KS, inch (K0155.6AE)
- KIPP Five lobe grips with external thread, metric (K1298.14008X30)
- KIPP Quick-Acting Star Grips (K0156.12)
- KIPP Star Grips gray cast iron DIN 6336, Style D, inch (K0151.4A5)
- KIPP Six Lobe Knobs with borehole, inch (K0184.832CP)
- Kipp Hand Knobs and Wheels