Shop All Control Levers & Knobs
Kipp
Star Grips with safety lanyard similar to DIN 6336, stainless, metric
Mfr # K0154.6127
Zoro # G4716165
Sold in multiples of 2 for $16.50
$16.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Inside Diameter M12
- Material Plastic/Stainless Steel
- Finish Plain
- Product Type Star Grip w/Lanyard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0154.6127
- Zoro # G4716165
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Inside Diameter | M12 |
Diameter | 63 mm |
Details
Color | Black/Yellow |
Material | Plastic/Stainless Steel |
Finish | Plain |
Product Type | Star Grip w/Lanyard |
Measurement Type | Metric |
Style | KS, Tapped Blind Hole w/Lanyard |
Thread Style | Internal Thread |
Description
Star Grip Similar To DIN 6336 With Safety Cable D=M12, D1=63 H=40, Form: KS, Tapped Bushing with Cap, Thermoplastic Black, Components: Stainless. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 12" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (22755OSB156R)
- STEELMAN PRO 3/4-Inch Combination Wrench with 6-Point Box End (78357)
- MITUTOYO Dial Indicator, 0.01-10mm (2046A-09)
- OSG Spiral Point Tap, Plug 3 Flutes (1232000)
- KIPP Aluminum Palm Grips, similar to DIN 6335, Style D (K0145.4080162)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, metric (K0154.708X60)
- KIPP Six Lobe Knobs with borehole, metric (K0184.83214)
- KIPP Rotary Latch D=8, L=17, Stainless Steel, Comp:Stainless Steel, Bolts Stahl (K1061.8171)
- KIPP Aluminum Star Grips similar to DIN 6336, Style B (K0149.26312)
- KIPP Six Lobe Knobs with borehole, inch (K0184.832CP)
- KIPP Five Lobe Grips, internal thread, metric (K0255.631215)
- Kipp Control Levers & Knobs