Shop All Control Levers & Knobs
Kipp
Star Grips with safety lanyard similar to DIN 6336, stainless, metric
Mfr # K0154.6107
Zoro # G4719096
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter M10
- Finish Plain
- Material Plastic/Stainless Steel
- Color Black/Yellow
- Style KS, Tapped Blind Hole w/Lanyard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0154.6107
- Zoro # G4719096
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Inside Diameter | M10 |
Diameter | 50 mm |
Details
Finish | Plain |
Material | Plastic/Stainless Steel |
Color | Black/Yellow |
Style | KS, Tapped Blind Hole w/Lanyard |
Product Type | Star Grip w/Lanyard |
Measurement Type | Metric |
Thread Style | Internal Thread |
Description
Star Grip Similar To DIN 6336 With Safety Cable D=M10, D1=50 H=32, Form: KS, Tapped Bushing with Cap, Thermoplastic Black, Components: Stainless. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Proto JSCV18 Black Chrome Combination Reversible Ratcheting Wrench 9/16" - Spline (JSCV18)
- PROTO 1/2" Drive, Metric 35mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5335MCF)
- GROZ Hammer, Brass, 1 lb. Head (32491)
- SUPERCUT 82-inch x 0.75-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (528596)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A3X20)
- KIPP Palm Grips gray cast iron DIN 6335, Style C, inch (K0147.3CN)
- KIPP Star Grips gray cast iron DIN 6336, Style D, inch (K0151.4A5)
- KIPP Five Lobe Grips, external thread, inch (K0255.63A415X20)
- KIPP Palm Grips gray cast iron DIN 6335, Style E, inch (K0147.5A6)
- KIPP Star Grips steel parts stainless similar to DIN 6336, Style D, metric (K0154.505)
- KIPP Five lobe grips with external thread, metric (K1298.14008X30)
- Kipp Control Levers & Knobs