Shop All Control Levers & Knobs
Kipp
Star Grips with safety lanyard similar to DIN 6336, stainless, metric
Mfr # K0154.6087
Zoro # G4712708
product price: $3.89
/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter M8
- Material Plastic/Stainless Steel
- Color Black/Yellow
- Finish Plain
- Product Type Star Grip w/Lanyard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0154.6087
- Zoro # G4712708
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Inside Diameter | M8 |
Diameter | 40 mm |
Details
Material | Plastic/Stainless Steel |
Color | Black/Yellow |
Finish | Plain |
Product Type | Star Grip w/Lanyard |
Style | KS, Tapped Blind Hole w/Lanyard |
Measurement Type | Metric |
Thread Style | Internal Thread |
Description
Star Grip Similar To DIN 6336 With Safety Cable D=M08, D1=40 H=25, Form: KS, Tapped Bushing with Cap, Thermoplastic Black, Components: Stainless. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5" Pre-Stressed Diamond Wet Core Bit (48-17-1050)
- DRILL AMERICA 7/8" HSS 1/2" Straight Shank Bridge Reamer Black & Gold (KFD) Premium (KFDRBSS7/8)
- GEARWRENCH 12 Drive 90 Tooth Ratchet Repair Kit (KDT81339T)
- OSG Spiral Point Tap, Plug, 3 (1101600803)
- KIPP Palm Grips gray cast iron DIN 6335, Style D, inch (K0147.4A3)
- KIPP Five lobe grips with external thread, metric (K1298.16012X30)
- KIPP Star Grips with plain steel bushing, Style H, inch (K0153.1CL)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A26X20)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, metric (K0154.6127)
- KIPP Star Grips steel parts stainless similar to DIN 6336, Style D, metric (K0154.505)
- KIPP Palm Grips gray cast iron DIN 6335, Style C, inch (K0147.3CN)
- Kipp Hand Knobs and Wheels