Shop All Control Levers & Knobs
Kipp
Star Grips with safety lanyard similar to DIN 6336, stainless, metric
Mfr # K0154.6056
Zoro # G4720435
product price: $3.45
/ea
Sold in multiples of 4 for $13.80
$13.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic/Stainless Steel
- Inside Diameter M5
- Finish Plain
- Color Black/Red
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0154.6056
- Zoro # G4720435
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Inside Diameter | M5 |
Diameter | 25 mm |
Details
Material | Plastic/Stainless Steel |
Finish | Plain |
Color | Black/Red |
Measurement Type | Metric |
Thread Style | Internal Thread |
Product Type | Star Grip w/Lanyard |
Style | KS, Tapped Blind Hole w/Lanyard |
Description
Star Grip Similar To DIN 6336 With Safety Cable D=M05, D1=25 H=16, Form: KS, Tapped Bushing with Cap, Thermoplastic Black, Components: Stainless. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Combo Ratchet Wrench, 32mm, Hi-Polish (1232MNRC)
- OLFA Utility Blades For SK-10 SKB-10/10B, 10PK (1096855)
- PROTO 1 1/2 in Drive, 3-1/8 in 6 pt SAE Socket, 6 Points (J15050)
- ONSRUD Routing End Mill, Up O-Flute, 1/4, 1 1/4 (63-776)
- KIPP Aluminum Star Grips similar to DIN 6336, Style D (K0149.44008)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A26X20)
- KIPP Palm Grips gray cast iron DIN 6335, Style D, inch (K0147.4A3)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A51X30)
- KIPP Five Lobe Grips, external thread, inch (K0255.63A415X20)
- KIPP Star Grips with safety lanyard, int. thread, style KS, inch (K0155.6AE)
- KIPP Six Lobe Knobs with internal thread, inch (K0184.831A5)
- Kipp Control Levers & Knobs