Shop All Control Levers & Knobs
Kipp
Star Grips with safety lanyard similar to DIN 6336, stainless, metric
Mfr # K0154.6055
Zoro # G4710696
Sold in multiples of 4 for $13.80
$13.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic/Stainless Steel
- Finish Plain
- Color Black/Gray
- Inside Diameter M5
- Product Type Star Grip w/Lanyard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0154.6055
- Zoro # G4710696
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Inside Diameter | M5 |
Diameter | 25 mm |
Details
Material | Plastic/Stainless Steel |
Finish | Plain |
Color | Black/Gray |
Product Type | Star Grip w/Lanyard |
Thread Style | Internal Thread |
Style | KS, Tapped Blind Hole w/Lanyard |
Measurement Type | Metric |
Description
Star Grip Similar To DIN 6336 With Safety Cable D=M05, D1=25 H=16, Form: KS, Tapped Bushing with Cap, Thermoplastic Black, Components: Stainless. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Pipe Tap, M5-0.80, Taper, 4 Flutes, Metric Coarse (BPT5M80)
- KIPP Star Grip, Similar To DIN 6336, D=10-32X20, D1= 25 H=16, External Thread, Thermoplastic Black (K0154.4A1X20)
- EKLIND Eklind 5/64-1/4 9Pc. Ball End Fold Up SAE Hex Key Set (20911)
- MILWAUKEE TOOL 1 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6810)
- KIPP Aluminum Star Grips similar to DIN 6336, Style E (K0149.563122)
- KIPP Star Grips with safety lanyard, int. thread, style KS, inch (K0155.6AE)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, metric (K0154.708X60)
- KIPP Six Lobe Knobs with internal thread, metric (K0184.70112)
- KIPP Six Lobe Knobs with internal thread, metric (K0184.83112)
- KIPP Five lobe grips with external thread, metric (K1298.16012X40)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, metric (K0154.6127)
- Kipp Control Levers & Knobs