Shop All Control Levers & Knobs
Kipp
Star Grips with safety lanyard, int. thread, style KS, inch
Mfr # K0155.6A4
Zoro # G4644449
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0155.6A4
- Zoro # G4644449
- Country of Origin Germany
- Category Control Levers & Knobs
Description
Star Grip Similar To DIN 6336 With Safety Cable D=3/8-16, D1=50, Form: Ks, Thermoplastic Black, Components: Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 2IN (53228)
- APEX TOOL GROUP Socket Bit, 1/4 in. Dr, #2 Phillips, PK5 (822PT-5PK)
- HHIP P5X 1/8 X 7/8 X 6" High Speed Steel Parallel Type Cut-Off Blade (2000-6065)
- MITUTOYO Shell Type Point (21AAA031)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A17X20)
- KIPP Five lobe grips with external thread, metric (K1298.6012X30)
- KIPP Quick-Acting Star Grips (K0156.12)
- KIPP Five lobe grips with external thread, metric (K1298.16012X30)
- KIPP Six Lobe Knobs with internal thread, metric (K0184.83116)
- KIPP Quick-Acting Star Grips (K0156.08)
- KIPP Star Grips with safety lanyard, int. thread, style KS, inch (K0155.6AE)
- Kipp Hand Knobs and Wheels