Shop All Control Levers & Knobs
Kipp
Star Grips with safety lanyard, ext. thread, style LS, inch
Mfr # K0155.7A517X30
Zoro # G4721327
product price: $7.09
/ea
Sold in multiples of 2 for $14.18
$14.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0155.7A517X30
- Zoro # G4721327
- Country of Origin Germany
- Category Control Levers & Knobs
Description
Star Grip Similar To DIN 6336 With Safety Cable D=1/2-13X30, D1=63, Form: Ls, Thermoplastic Black, Components: Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 11 ft. 9 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel (78479D2B113580)
- RIDGID Kit, Drive Wedge (91552)
- CHICAGO-LATROBE Screw Machine Drill Bit, 27/64 in Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48227)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (K9543)
- KIPP Star Grips gray cast iron DIN 6336, Style D, inch (K0151.4A5)
- KIPP Aluminum Palm Grips, similar to DIN 6335, Style D (K0145.4080162)
- KIPP Star Grips steel parts stainless similar to DIN 6336, Style D, metric (K0154.505)
- KIPP Rotary Latch D=8, L=17, Stainless Steel, Comp:Stainless Steel, Bolts Stahl (K1061.8171)
- KIPP Quick-Acting Star Grips (K0156.12)
- KIPP Five lobe grips with internal thread, inch (K1297.40A2)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, metric (K0154.6127)
- Kipp Control Levers & Knobs