Shop All Control Levers & Knobs
Kipp
Star Grips with safety lanyard, ext. thread, style LS, inch
Mfr # K0155.7A1X10
Zoro # G4698114
product price: $2.99
/ea
Sold in multiples of 4 for $11.96
$11.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0155.7A1X10
- Zoro # G4698114
- Country of Origin Germany
- Category Control Levers & Knobs
Description
Star Grip Similar To DIN 6336 With Safety Cable D=10-32X10, D1=25, Form: Ls, Thermoplastic Black, Components: Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 1/2 Ratcheting Open End Wrench (85576)
- ZORO SELECT Screw Machine Drill Bit, 5/32 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish (460-101562)
- PROTO Feeler Gauge, 0.005 In, 3 1/16 In L (J005)
- PROTO Combination Wrench, Metric, 13mm Size (J1213MHASD)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A27X20)
- KIPP Six Lobe Knobs with internal thread, metric (K0184.83112)
- KIPP Star Grips gray cast iron DIN 6336, Style A, metric (K0151.108)
- KIPP Palm Grips gray cast iron DIN 6335, Style C, inch (K0147.3CQ)
- KIPP Star Grips gray cast iron DIN 6336, Style D, inch (K0151.4A4)
- KIPP Quick-Acting Star Grips (K0156.08)
- KIPP Aluminum Palm Grips, similar to DIN 6335, Style D (K0145.4080162)
- Kipp Hand Knobs and Wheels