Shop All Control Levers & Knobs
Kipp
Star Grips with plain steel bushing, Style H, metric
Mfr # K0153.116
Zoro # G4719385
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0153.116
- Zoro # G4719385
- Country of Origin Germany
- Category Control Levers & Knobs
Description
Star Grip With Protruding Bushing, D=16, D1=63, H=40, Form: H, Blind Hole, Thermoplastic Black, Components: Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 25/64 (54070)
- LINK HANDLES Potato Hook Handle, 48", Clear (66826)
- GARDNER BENDER Nut Bit Drive Size: 1/4", 5/16" , Num. of pieces:2 (NSS)
- VEGA Phillips Acr 2 Insert Bit x 1" Tin (125P2CR-TI)
- KIPP Five Lobe Grips, internal thread, metric (K0255.631215)
- KIPP Star Grips steel parts in stainless similar to DIN 6336, Style D, inch (K0154.5A2)
- KIPP Six Lobe Knobs with internal thread, inch (K0184.831A5)
- KIPP Palm Grips gray cast iron DIN 6335, Style E, inch (K0147.5A7)
- KIPP Palm Grips gray cast iron DIN 6335, Style C, inch (K0147.3CN)
- KIPP Mushroom Knobs, external thread, metric (K0251.087X15)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A27X20)
- Kipp Control Levers & Knobs