Shop All Control Levers & Knobs
Kipp
Star Grips with plain steel bushing, Style H, metric
Mfr # K0153.108
Zoro # G4718125
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 8 mm
- Material Plastic/Steel
- Finish Blue Chromate
- Color Black
- Style H, Reamed Blind Hole w/Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0153.108
- Zoro # G4718125
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Inside Diameter | 8 mm |
Diameter | 40 mm |
Details
Material | Plastic/Steel |
Finish | Blue Chromate |
Color | Black |
Style | H, Reamed Blind Hole w/Bushing |
Measurement Type | Metric |
Product Type | Star Grip |
Description
Star Grip With Protruding Bushing, D=8, D1=40, H=25, Form: H, Blind Hole, Thermoplastic Black, Components: Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Power Bit, SAE, 3" Bit L (IWAF253DG)
- WESTWARD 11 1/4 in Crimper 16 to 5 AWG (13H899)
- DYNABRADE Pneumatic Finishing Sander, Non Vacuum (57920)
- KIPP Adjustable Handle, Soft Touch, Size: 2 M08X30 Plastic, Black RAL 7021, Comp: Steel (K0125.20801X30)
- KIPP Palm Grips gray cast iron DIN 6335, Style D, inch (K0147.4A3)
- KIPP Six Lobe Knobs with borehole, inch (K0184.832CQ)
- KIPP Quick-Acting Palm Grips in gray cast iron (K0683.08)
- KIPP Quick-Acting Star Grips (K0156.06)
- KIPP Star Grips with safety lanyard, int. thread, style KS, inch (K0155.6AE)
- KIPP Aluminum Star Grips similar to DIN 6336, Style D (K0149.440082)
- KIPP Quick-Acting Star Grips (K0156.08)
- Kipp Hand Knobs and Wheels