Shop All Control Levers & Knobs
Kipp
Star Grips with plain steel bushing, Style H, metric
Mfr # K0153.105
Zoro # G4700896
Sold in multiples of 5 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0153.105
- Zoro # G4700896
- Country of Origin Germany
- Category Control Levers & Knobs
Description
Star Grip With Protruding Bushing, D=5, D1=25, H=17, Form: H, Blind Hole, Thermoplastic Black, Components: Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TILE CUTTER AND TOOLS Tool Kit, Tile, Plastic (ST100)
- KEO Drill/Countersink Bit, 82 Deg, #6, HSS, TiN (10682-TiN)
- PROTO 1 1/2 in Drive, 65mm 6 pt Metric Socket, 6 Points (J15065M)
- PROTO 1/4 in Drive Impact Socket 5 mm Size, Standard Socket, black oxide (J6905M)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, metric (K0154.6127)
- KIPP Six Lobe Knobs with internal thread, inch (K0184.831A6)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A26X20)
- KIPP Palm Grips gray cast iron DIN 6335, Style E, inch (K0147.5A6)
- KIPP Five lobe grips with external thread, metric (K1298.14008X30)
- KIPP Five lobe grips with external thread, metric (K1298.16012X40)
- KIPP Six Lobe Knobs with borehole, metric (K0184.83216)
- Kipp Control Levers & Knobs