Shop All Control Levers & Knobs
Kipp
Star Grips with plain steel bushing, Style H, inch
Mfr # K0153.1CP
Zoro # G4637010
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Blue Chromate
- Inside Diameter 0.5 in
- Material Plastic/Steel
- Color Black
- Diameter 63 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0153.1CP
- Zoro # G4637010
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Inside Diameter | 0.5 in |
Diameter | 63 mm |
Details
Finish | Blue Chromate |
Material | Plastic/Steel |
Color | Black |
Measurement Type | Inch |
Product Type | Star Grip |
Style | H, Reamed Blind Hole w/Bushing |
Description
Star Grip With Protruding Bushing, D=0,5, D1=63, H=40, Form: H, Blind Hole, Thermoplastic Black, Components: Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Pliers Wrench 12 (86 03 300)
- MICRO 100 Brazed Tool Bit, LC, 4 In L, 5/8 In W (LC-625125)
- HUSQVARNA Front Wheel (590649801)
- OSG Die Item, 3/4"-10 Die Thread, 2" W (2712000)
- KIPP Palm Grips gray cast iron DIN 6335, Style C, inch (K0147.3CQ)
- KIPP Six Lobe Knobs with internal thread, metric (K0184.83116)
- KIPP Five lobe grips with external thread, metric (K1298.14008X30)
- KIPP Five Lobe Grips, internal thread, metric (K0255.631215)
- KIPP Quick-Acting Star Grips (K0156.08)
- KIPP Six Lobe Knobs with internal thread, metric (K0184.83112)
- KIPP Star Grips with safety lanyard, int. thread, style KS, inch (K0155.6A11)
- Kipp Control Levers & Knobs