Shop All Control Levers & Knobs
Kipp
Star Grips with plain steel bushing, Style H, inch
Mfr # K0153.1CM1
Zoro # G4633258
product price: $3.09
/ea
Sold in multiples of 4 for $12.36
$12.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic/Steel
- Finish Blue Chromate
- Inside Diameter 0.5 in
- Style H, Reamed Blind Hole w/Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0153.1CM1
- Zoro # G4633258
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Inside Diameter | 0.5 in |
Diameter | 40 mm |
Details
Color | Black |
Material | Plastic/Steel |
Finish | Blue Chromate |
Style | H, Reamed Blind Hole w/Bushing |
Product Type | Star Grip |
Measurement Type | Inch |
Description
Star Grip With Protruding Bushing, D=0,25, D1=40, H=25, Form: H, Blind Hole, Thermoplastic Black, Components: Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Utility Knive, 9mm, PK6 (017700050)
- ANGLO AMERICAN TOOLS Grip-On 20" Long Reach Clamp, Epoxy, GR1 (ANGGR13420)
- KRAFT TOOL Magnesium Smooth Blade Asphalt Lute, 36 (GG836N-01)
- MAYHEW PRO Pin Punch, 5-3/4in L, 1/4in Tip, Steel, BO (21005)
- KIPP Star Grips with safety lanyard, int. thread, style KS, inch (K0155.6A11)
- KIPP Star Grips with plain steel bushing, Style H, inch (K0153.1CL)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, inch (K0154.7A2X20)
- KIPP Palm Grips gray cast iron DIN 6335, Style B, inch (K0147.2CQ)
- KIPP Palm Grips gray cast iron DIN 6335, Style D, inch (K0147.4A3)
- KIPP Rotary Latch D=8, L=17, Stainless Steel, Comp:Stainless Steel, Bolts Stahl (K1061.8171)
- KIPP Five Lobe Grips, external thread, metric (K0255.63127X40)
- Kipp Hand Knobs and Wheels