Shop All Control Levers & Knobs
Kipp
Star Grips with plain steel bushing, Style H, inch
Mfr # K0153.1CL
Zoro # G4719884
product price: $1.95
/ea
Sold in multiples of 5 for $9.75
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic/Steel
- Inside Diameter 0.188 in
- Finish Blue Chromate
- Diameter 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0153.1CL
- Zoro # G4719884
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Inside Diameter | 0.188 in |
Diameter | 25 mm |
Details
Color | Black |
Material | Plastic/Steel |
Finish | Blue Chromate |
Measurement Type | Inch |
Product Type | Star Grip |
Style | H, Reamed Blind Hole w/Bushing |
Description
Star Grip With Protruding Bushing, D=0,188, D1=25, H=16, Form: H, Blind Hole, Thermoplastic Black, Components: Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-6 Bright HSS 1/4-E (C13113)
- DEWALT Cordless Hammer Drill Kit, 20.0V, 7-1/2In L (DCD997CP2BT)
- KNIPEX Cable Shears, 8" Cable Shears-1000V Insu (95 16 200)
- ZORO SELECT Insert Install Tool, Prewinder, 10-32 (3534-10GHIP)
- KIPP Palm Grips gray cast iron DIN 6335, Style E, inch (K0147.5A7)
- KIPP Star Grips steel parts in stainless similar to DIN 6336, Style D, inch (K0154.5A2)
- KIPP Palm Grips gray cast iron DIN 6335, Style E, inch (K0147.5A6)
- KIPP Star Grips steel parts stainless similar to DIN 6336, Style D, metric (K0154.505)
- KIPP Aluminum Star Grips similar to DIN 6336, Style B (K0149.26312)
- KIPP Palm Grips gray cast iron DIN 6335, Style C, inch (K0147.3CR)
- KIPP Mushroom Knobs, external thread, metric (K0251.087X15)
- Kipp Control Levers & Knobs