Shop All Control Levers & Knobs
Kipp
Star Grips steel parts stainless similar to DIN 6336, Style L, metric
Mfr # K0154.4107X25
Zoro # G4608496
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter M10
- Color Black/Yellow
- Finish Plain
- Material Plastic/Stainless Steel
- Product Type Star Grip - External Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0154.4107X25
- Zoro # G4608496
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Inside Diameter | M10 |
Diameter | 50 mm |
Details
Color | Black/Yellow |
Finish | Plain |
Material | Plastic/Stainless Steel |
Product Type | Star Grip - External Thread |
Measurement Type | Metric |
Thread Style | External Thread |
Style | L, External Thread |
Description
Star Grip Similar To DIN 6336 D=M10X25, D1=50 H=32, Form: L, External Thread, Thermoplastic Black, Components: Stainless Steel Cap: Yellow. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0-.008" Large Face Dial Test Indicator (4400-0103)
- KLEIN TOOLS Cutting Jaw, Cu/Al (BAT207T9)
- DEWALT UF OSC BLD CW 1-1/4 in., 3PK (DOU125JBW3)
- AVEN Tweezers, Utility, 6" (18435)
- KIPP Six Lobe Knobs with internal thread, metric (K0184.70112)
- KIPP Palm Grips gray cast iron DIN 6335, Style E, inch (K0147.5A7)
- KIPP Mushroom Knobs, external thread, metric (K0251.087X15)
- KIPP Star Grips gray cast iron DIN 6336, Style C, inch (K0151.3CM)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, metric (K0154.7056X20)
- KIPP Aluminum Star Grips similar to DIN 6336, Style B (K0149.26312)
- KIPP Palm Grips gray cast iron DIN 6335, Style C, inch (K0147.3CQ)
- Kipp Hand Knobs and Wheels