Shop All Control Levers & Knobs
Kipp
Star Grips steel parts stainless similar to DIN 6336, Style L, metric
Mfr # K0154.4105X50
Zoro # G4664006
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gray
- Finish Plain
- Inside Diameter M10
- Material Plastic/Stainless Steel
- Style L, External Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0154.4105X50
- Zoro # G4664006
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Inside Diameter | M10 |
Diameter | 50 mm |
Details
Color | Black/Gray |
Finish | Plain |
Material | Plastic/Stainless Steel |
Style | L, External Thread |
Product Type | Star Grip - External Thread |
Measurement Type | Metric |
Thread Style | External Thread |
Description
Star Grip Similar To DIN 6336 D=M10X50, D1=50 H=32, Form: L, External Thread, Thermoplastic Black, Components: Stainless Steel Cap: Gray. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Heat Gun, Electric Powered, 220V AC, Fixed Temp. Setting, 1,320 W Watt, Pistol Handle (HG-302D-02)
- PROTO Ratcheting Wrench, Head Size 5/8 in x #20 (JSCR20)
- AMPCO SAFETY TOOLS 3/4 in Drive, 32mm 6 pt Metric Socket, 6 Points (DW-3/4D32MM)
- POSI LOCK Long Jaw (11054L)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A51X30)
- KIPP Five lobe grips with internal thread, inch (K1297.40A2)
- KIPP Five lobe grips with external thread, metric (K1298.6012X30)
- KIPP Six Lobe Knobs with internal thread, inch (K0184.831A5)
- KIPP Palm Grips gray cast iron DIN 6335, Style E, inch (K0147.5A7)
- KIPP Star Grips gray cast iron DIN 6336, Style C, inch (K0151.3CM)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, metric (K0154.7056X20)
- Kipp Hand Knobs and Wheels