Shop All Control Levers & Knobs
Kipp
Star Grips steel parts stainless similar to DIN 6336, Style L, metric
Mfr # K0154.4087X25
Zoro # G4665056
Sold in multiples of 4 for $13.16
$13.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter M8
- Color Black/Yellow
- Finish Plain
- Material Plastic/Stainless Steel
- Diameter 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0154.4087X25
- Zoro # G4665056
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Inside Diameter | M8 |
Diameter | 40 mm |
Details
Color | Black/Yellow |
Finish | Plain |
Material | Plastic/Stainless Steel |
Measurement Type | Metric |
Style | L, External Thread |
Thread Style | External Thread |
Product Type | Star Grip - External Thread |
Description
Star Grip Similar To DIN 6336 D=M08X25, D1=40 H=25, Form: L, External Thread, Thermoplastic Black, Components: Stainless Steel Cap: Yellow. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE REPLACEMENT BLADE (LI11450)
- GROZ Mallet, Double Face, Plastic, 1" dia. (32530)
- HOUGEN-OGURA 7/16 in. X 5/8 in. CC Oblong Die, 5/16 in. Max (75723)
- MICRO 100 Carbide End Mill, Dia 3/16, Cut L 5/8 (EMS-187-4)
- KIPP Six Lobe Knobs with borehole, inch (K0184.832CP)
- KIPP Star Grips steel parts stainless similar to DIN 6336, Style D, metric (K0154.505)
- KIPP Palm Grips gray cast iron DIN 6335, Style C, inch (K0147.3CQ)
- KIPP Quick-Acting Star Grips (K0156.06)
- KIPP Star Grips gray cast iron DIN 6336, Style D, inch (K0151.4A5)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A42X20)
- KIPP Aluminum Star Grips similar to DIN 6336, Style D (K0149.440082)
- Kipp Control Levers & Knobs