Shop All Control Levers & Knobs
Kipp
Star Grips steel parts stainless similar to DIN 6336, Style L, metric
Mfr # K0154.4086X20
Zoro # G4700835
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic/Stainless Steel
- Finish Plain
- Inside Diameter M8
- Color Black/Red
- Diameter 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0154.4086X20
- Zoro # G4700835
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Inside Diameter | M8 |
Diameter | 40 mm |
Details
Material | Plastic/Stainless Steel |
Finish | Plain |
Color | Black/Red |
Style | L, External Thread |
Measurement Type | Metric |
Product Type | Star Grip - External Thread |
Thread Style | External Thread |
Description
Star Grip Similar To DIN 6336 D=M08X20, D1=40 H=25, Form: L, External Thread, Thermoplastic Black, Components: Stainless Steel Cap: Red. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRY BAR DOMINATOR 10" (MY60137)
- PROTO Satin Combination Wrench 3/4" - 12 Point (J1224ASD)
- RIDGID Pipe Threading and Cutting Machines, 1/8 in to 1-1/4 in, Rod: 1/4 in to 1-1/8 in (300 Complete)
- PROTO Locking Extension 3/8" Dr, 12 in L, 1 Pieces, Chrome (J5262L)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A51X30)
- KIPP Aluminum Star Grips similar to DIN 6336, Style D (K0149.440082)
- KIPP Five Lobe Grips, internal thread, metric (K0255.631215)
- KIPP Six Lobe Knobs with borehole, inch (K0184.832CP)
- KIPP Quick-Acting Palm Grips in gray cast iron (K0683.08)
- KIPP Six Lobe Knobs with internal thread, inch (K0184.831A6)
- KLEIN TOOLS Replacement Tap for 625-32, 627-20 (626-32)
- Kipp Control Levers & Knobs