Shop All Control Levers & Knobs
Kipp
Star Grips steel parts stainless similar to DIN 6336, Style L, metric
Mfr # K0154.4085X60
Zoro # G4674917
product price: $3.59
/ea
Sold in multiples of 4 for $14.36
$14.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Plain
- Color Black/Gray
- Material Plastic/Stainless Steel
- Inside Diameter M8
- Thread Style External Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0154.4085X60
- Zoro # G4674917
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Inside Diameter | M8 |
Diameter | 40 mm |
Details
Finish | Plain |
Color | Black/Gray |
Material | Plastic/Stainless Steel |
Thread Style | External Thread |
Measurement Type | Metric |
Product Type | Star Grip - External Thread |
Style | L, External Thread |
Description
Star Grip Similar To DIN 6336 D=M08X60, D1=40 H=25, Form: L, External Thread, Thermoplastic Black, Components: Stainless Steel Cap: Gray. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Ruler, Acrylic, 18", Metric (10564)
- POWERBUILT 1/2" Drive 14Mm Hex Bit Socket (642277)
- PANAVISE 2-1/2 x 5" Multi-Angle Vise Swivel Base (305)
- DEWALT Centering Core Bit Body (DW5907)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A51X30)
- KIPP Six Lobe Knobs with borehole, inch (K0184.832CP)
- KIPP Aluminum Star Grips similar to DIN 6336, Style D (K0149.440082)
- KIPP Quick-Acting Palm Grips in gray cast iron (K0683.08)
- KIPP Six Lobe Knobs with borehole, metric (K0184.83214)
- KIPP Palm Grips gray cast iron DIN 6335, Style C, inch (K0147.3CN)
- KIPP Five lobe grips with external thread, metric (K1298.14008X30)
- Kipp Hand Knobs and Wheels