Shop All Control Levers & Knobs
Kipp
Star Grips steel parts stainless similar to DIN 6336, Style L, metric
Mfr # K0154.4085X30
Zoro # G4685304
product price: $3.29
/ea
Sold in multiples of 4 for $13.16
$13.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic/Stainless Steel
- Color Black/Gray
- Finish Plain
- Inside Diameter M8
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0154.4085X30
- Zoro # G4685304
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Inside Diameter | M8 |
Diameter | 40 mm |
Details
Material | Plastic/Stainless Steel |
Color | Black/Gray |
Finish | Plain |
Measurement Type | Metric |
Style | L, External Thread |
Product Type | Star Grip - External Thread |
Thread Style | External Thread |
Description
Star Grip Similar To DIN 6336 D=M08X30, D1=40 H=25, Form: L, External Thread, Thermoplastic Black, Components: Stainless Steel Cap: Gray. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 1 1/16 in Size 6 pt Deep Depth, Black Oxide (J7334HT)
- GREENLEE Punch Unit-32.5Mm (35179)
- GEARWRENCH 3/8" Drive 6 Point Deep Metric Socket 13mm (80395)
- CRAFTSMAN Cordless 1/2" Impact Wrench Kit 20V (CMCF900M1)
- KIPP Rotary Latch D=8, L=17, Stainless Steel, Comp:Stainless Steel, Bolts Stahl (K1061.8171)
- KIPP Star Grips with safety lanyard, int. thread, style KS, inch (K0155.6AE)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, metric (K0154.6127)
- KIPP Star Grips steel parts stainless similar to DIN 6336, Style L, metric (K0154.4087X20)
- KIPP Star Grips gray cast iron DIN 6336, Style C, inch (K0151.3CM)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, inch (K0154.7A2X20)
- KIPP Palm Grips gray cast iron DIN 6335, Style D, inch (K0147.4A3)
- Kipp Hand Knobs and Wheels