Shop All Control Levers & Knobs
Kipp
Star Grips steel parts stainless similar to DIN 6336, Style L, metric
Mfr # K0154.4085X25
Zoro # G4674034
Sold in multiples of 4 for $13.00
$13.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0154.4085X25
- Zoro # G4674034
- Country of Origin Germany
- Category Control Levers & Knobs
Description
Star Grip Similar To DIN 6336 D=M08X25, D1=40 H=25, Form: L, External Thread, Thermoplastic Black, Components: Stainless Steel Cap: Gray. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 8" Wood Rasp, Round - Second Cut (15016)
- DREMEL Carbide Shaping Wheel (801)
- MILWAUKEE TOOL M12 Plastic Pipe Shear Blade (48-44-0405)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-1)
- KIPP Palm Grips gray cast iron DIN 6335, Style C, inch (K0147.3CN)
- KIPP Star Grips with safety lanyard, int. thread, style KS, inch (K0155.6A11)
- KIPP Star Grips with safety lanyard, int. thread, style KS, inch (K0155.6AE)
- KIPP Star Grips with plain steel bushing, Style H, inch (K0153.1CL)
- KIPP Palm Grips gray cast iron DIN 6335, Style D, inch (K0147.4A3)
- KIPP Five lobe grips with external thread, metric (K1298.16012X40)
- KIPP Five Lobe Grips, internal thread, metric (K0255.631215)
- Kipp Control Levers & Knobs