Shop All Control Levers & Knobs
Kipp
Star Grips steel parts stainless similar to DIN 6336, Style K, metric
Mfr # K0154.2085
Zoro # G4640739
product price: $2.49
/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter M8
- Finish Plain
- Color Black/Gray
- Material Plastic/Stainless Steel
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0154.2085
- Zoro # G4640739
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Inside Diameter | M8 |
Diameter | 40 mm |
Details
Finish | Plain |
Color | Black/Gray |
Material | Plastic/Stainless Steel |
Measurement Type | Metric |
Product Type | Star Grip |
Style | K, Tapped Blind Hole w/Bushing |
Thread Style | Internal Thread |
Description
Star Grip Similar To DIN 6336 D=M08, D1=40 H=25, Form: K, Tapped Bushing with Cap, Thermoplastic Black, Components: Stainless Steel Cap: Gray. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series Carbon Steel Cem, 16"x4 (CFE222PF)
- WESTWARD Spade Cutter, 1-3/8 Dx1-7/8 in L, 4 in Cap (22XP52)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3780D)
- DRILL AMERICA m5x.8 HSS Metric 4 Flute Taper Hand Tap (DWTT5X.8)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A27X20)
- KIPP Six Lobe Knobs with internal thread, metric (K0184.70112)
- KIPP Palm Grips gray cast iron DIN 6335, Style C, inch (K0147.3CR)
- KIPP Aluminum Star Grips similar to DIN 6336, Style C (K0149.34008)
- KIPP Star Grips steel parts in stainless similar to DIN 6336, Style D, inch (K0154.5A2)
- KIPP Palm Grips gray cast iron DIN 6335, Style C, inch (K0147.3CN)
- KIPP Five lobe grips with external thread, metric (K1298.16012X30)
- Kipp Hand Knobs and Wheels