Shop All Control Levers & Knobs
Kipp
Star Grips steel parts stainless similar to DIN 6336, Style K, metric
Mfr # K0154.2066
Zoro # G4637555
product price: $2.09
/ea
Sold in multiples of 4 for $8.36
$8.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic/Stainless Steel
- Inside Diameter M6
- Finish Plain
- Color Black/Red
- Diameter 32 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0154.2066
- Zoro # G4637555
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Inside Diameter | M6 |
Diameter | 32 mm |
Details
Material | Plastic/Stainless Steel |
Finish | Plain |
Color | Black/Red |
Product Type | Star Grip |
Thread Style | Internal Thread |
Style | K, Tapped Blind Hole w/Bushing |
Measurement Type | Metric |
Description
Star Grip Similar To DIN 6336 D=M06, D1=32 H=20, Form: K, Tapped Bushing with Cap, Thermoplastic Black, Components: Stainless Steel Cap: Red. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YANKEE Taper Pin Reamer, Straight, #10 (487-10)
- BOSCH 14 TPI Reciprocating Saw Blade, 5 PK (RM614)
- PFERD 11/64" Chain Saw File Round - 8" Length (17057)
- MARTOR Safety Knife Straight, 5 1/2 in L (08152.02)
- KIPP Five lobe grips with external thread, metric (K1298.6012X30)
- KIPP Star Grips with plain steel bushing, Style H, inch (K0153.1CL)
- KIPP Star Grips gray cast iron DIN 6336, Style A, metric (K0151.108)
- KIPP Star Grips steel parts stainless similar to DIN 6336, Style L, metric (K0154.4087X20)
- KIPP Palm Grips gray cast iron DIN 6335, Style E, inch (K0147.5A7)
- KIPP Star Grips gray cast iron DIN 6336, Style C, inch (K0151.3CM)
- KIPP Star Grips with safety lanyard, int. thread, style KS, inch (K0155.6A11)
- Kipp Control Levers & Knobs