Shop All Control Levers & Knobs
Kipp
Star Grips steel parts stainless similar to DIN 6336, Style D, metric
Mfr # K0154.510
Zoro # G4611786
product price: $3.49
/ea
Sold in multiples of 4 for $13.96
$13.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic/Stainless Steel
- Finish Plain
- Color Metallic
- Inside Diameter M10
- Diameter 50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0154.510
- Zoro # G4611786
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Inside Diameter | M10 |
Diameter | 50 mm |
Details
Material | Plastic/Stainless Steel |
Finish | Plain |
Color | Metallic |
Product Type | Star Grip |
Thread Style | Internal Thread |
Measurement Type | Metric |
Style | D, Tapped Thru |
Description
Star Grip Similar To DIN 6336 D=M10, D1=50 H=32, Form: D, Tapped Bushing Without Cap, Thermoplastic Black, Components: Stainless Steel, Without Cap. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Star Knob, 5/16-18 Thread Size, 1.125"L, Thru, Locking Tap, Steel (GN5C----5S2L-21)
- MAKITA 18V LXT 3.0Ah Battery, 2PK (BL1830B-2)
- KO-KEN Socket 30mm 6 Point 77mm 1/2 Sq. Drive (4300M-30)
- WESTWARD 1/4 in Drive Impact Socket 6 mm Size 6 pt Deep Depth, Black Oxide (4LXX5)
- KIPP Six Lobe Knobs with internal thread, inch (K0184.831A5)
- KIPP Aluminum Palm Grips, similar to DIN 6335, Style D (K0145.4080162)
- KIPP Star Grips gray cast iron DIN 6336, Style D, inch (K0151.4A5)
- KIPP Rotary Latch D=8, L=17, Stainless Steel, Comp:Stainless Steel, Bolts Stahl (K1061.8171)
- KIPP Five lobe grips with external thread, metric (K1298.16012X30)
- KIPP Palm Grips gray cast iron DIN 6335, Style C, inch (K0147.3CR)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A42X20)
- Kipp Control Levers & Knobs