Shop All Control Levers & Knobs
Kipp
Star Grips steel parts in stainless similar to DIN 6336, Style L, inch
Mfr # K0154.4A45X40
Zoro # G4607979
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic/Stainless Steel
- Color Black/Gray
- Inside Diameter 3/8 in
- Finish Plain
- Product Type Star Grip - External Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0154.4A45X40
- Zoro # G4607979
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Inside Diameter | 3/8 in |
Diameter | 50 mm |
Details
Material | Plastic/Stainless Steel |
Color | Black/Gray |
Finish | Plain |
Product Type | Star Grip - External Thread |
Thread Style | External Thread |
Style | L, External Thread |
Measurement Type | Inch |
Description
Star Grip Similar To DIN 6336 D=3/8-16X40, D1=50 H=32, Form: L, External Thread, Thermoplastic Black, Components: Stainless. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-15/16 DEEP IM (GP3062D)
- DRILL AMERICA 1/8"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X1/8)
- POWERWELD Locking C-Clamps with Swivel Pads, 11" (PW11SP)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 Flutes (C54132)
- KIPP Quick-Acting Star Grips (K0156.08)
- KIPP Aluminum Star Grips similar to DIN 6336, Style B (K0149.26312)
- KIPP Star Grips with safety lanyard, int. thread, style KS, inch (K0155.6AE)
- KIPP Five lobe grips with internal thread, inch (K1297.40A2)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A27X20)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, metric (K0154.708X60)
- KLEIN TOOLS Replacement Tap for 625-32, 627-20 (626-32)
- Kipp Control Levers & Knobs