Shop All Control Levers & Knobs
Kipp
Star Grips steel parts in stainless similar to DIN 6336, Style L, inch
Mfr # K0154.4A36X20
Zoro # G4610535
Sold in multiples of 4 for $13.16
$13.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic/Stainless Steel
- Finish Plain
- Inside Diameter 5/16 in
- Color Black/Red
- Style L, External Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0154.4A36X20
- Zoro # G4610535
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Inside Diameter | 5/16 in |
Diameter | 40 mm |
Details
Material | Plastic/Stainless Steel |
Finish | Plain |
Color | Black/Red |
Style | L, External Thread |
Thread Style | External Thread |
Measurement Type | Inch |
Product Type | Star Grip - External Thread |
Description
Star Grip Similar To DIN 6336 D=5/16-18X20, D1=40 H=25, Form: L, External Thread, Thermoplastic Black, Components: Stainless. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 4 Flutes (330263)
- WIHA Nut Driver Inch Screwdriver with Precision Handle, 3/16 x 60mm (96547)
- GENERAL TOOLS Automatic Center Punch, Length 5 in, Length 5 in, Replaceable Point (77)
- WILLIAMS Williams Wobble Extension, 3/8" Drive, 3 in. (B-203)
- KIPP Aluminum Star Grips similar to DIN 6336, Style E (K0149.563122)
- KIPP Star Grips steel parts stainless similar to DIN 6336, Style L, metric (K0154.4087X20)
- KIPP Quick-Acting Palm Grips in gray cast iron (K0683.08)
- KIPP Palm Grips gray cast iron DIN 6335, Style D, inch (K0147.4A3)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, metric (K0154.6127)
- KIPP Star Grips with safety lanyard, int. thread, style KS, inch (K0155.6A11)
- KIPP Five lobe grips with external thread, metric (K1298.16012X40)
- Kipp Control Levers & Knobs