Shop All Control Levers & Knobs
Kipp
Star Grips steel parts in stainless similar to DIN 6336, Style L, inch
Mfr # K0154.4A27X30
Zoro # G4621857
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Finish Plain
- Material Plastic/Stainless Steel
- Inside Diameter 1/4 in
- Measurement Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0154.4A27X30
- Zoro # G4621857
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Inside Diameter | 1/4 in |
Diameter | 32 mm |
Details
Color | Black/Yellow |
Finish | Plain |
Material | Plastic/Stainless Steel |
Measurement Type | Inch |
Thread Style | External Thread |
Product Type | Star Grip - External Thread |
Style | L, External Thread |
Description
Star Grip Similar To DIN 6336 D=1/4-20X30, D1=32 H=20, Form: L, External Thread, Thermoplastic Black, Components: Stainless. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Wood Chisel, 1 x 4-1/2 In, Blue (M4441N)
- MORSE 3/8" Diamond Grit Hole Saw (DGM06C)
- HOUGEN 2-3/8 in. Carbide Sheet Metal Holcutter (14372)
- MILWAUKEE TOOL 2 in. HOLE DOZER Bi-Metal Hole Saw (Bulk) (49-56-5160)
- KIPP Star Grips gray cast iron DIN 6336, Style D, inch (K0151.4A4)
- KIPP Six Lobe Knobs with borehole, inch (K0184.832CP)
- KIPP Aluminum Star Grips similar to DIN 6336, Style D (K0149.440082)
- KIPP Six Lobe Knobs with internal thread, inch (K0184.831A5)
- KIPP Star Grips with safety lanyard, int. thread, style KS, inch (K0155.6AE)
- KIPP Six Lobe Knobs with internal thread, metric (K0184.83116)
- KIPP Five lobe grips with internal thread, inch (K1297.40A2)
- Kipp Control Levers & Knobs