Shop All Control Levers & Knobs
Kipp
Star Grips steel parts in stainless similar to DIN 6336, Style L, inch
Mfr # K0154.4A26X20
Zoro # G4613177
product price: $2.35
/ea
Sold in multiples of 4 for $9.40
$9.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Plain
- Color Black/Red
- Material Plastic/Stainless Steel
- Inside Diameter 1/4 in
- Product Type Star Grip - External Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0154.4A26X20
- Zoro # G4613177
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Inside Diameter | 1/4 in |
Diameter | 32 mm |
Details
Finish | Plain |
Color | Black/Red |
Material | Plastic/Stainless Steel |
Product Type | Star Grip - External Thread |
Thread Style | External Thread |
Style | L, External Thread |
Measurement Type | Inch |
Description
Star Grip Similar To DIN 6336 D=1/4-20X20, D1=32 H=20, Form: L, External Thread, Thermoplastic Black, Components: Stainless. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL NECK TORSION Rib-Reinforced Power Bit PH (RTPH2150P1)
- STARRETT Band Saw Blade, 7 ft. 11 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (99165-07-11)
- MILWAUKEE TOOL Rotary Hammer, 6-1/8" H, 3-3/16" W, 5.3 lb (2613-20)
- TEKTON #3 Tip, Phillips Bit Socket 1/2 Inch Drive x #3, 1/2 in. Drive (SHB21203)
- KIPP Five lobe grips with internal thread, inch (K1297.40A2)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A3X20)
- KIPP Six Lobe Knobs with internal thread, inch (K0184.831A5)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, metric (K0154.708X60)
- KIPP Six Lobe Knobs with internal thread, metric (K0184.83116)
- KIPP Five lobe grips with external thread, metric (K1298.6012X30)
- KIPP Aluminum Star Grips similar to DIN 6336, Style E (K0149.563122)
- Kipp Hand Knobs and Wheels