Shop All Control Levers & Knobs
Kipp
Star Grips steel parts in stainless similar to DIN 6336, Style L, inch
Mfr # K0154.4A16X20
Zoro # G4618034
product price: $1.59
/ea
Sold in multiples of 5 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic/Stainless Steel
- Color Black/Red
- Finish Plain
- Inside Diameter #10
- Product Type Star Grip - External Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0154.4A16X20
- Zoro # G4618034
- Country of Origin Germany
- Category Control Levers & Knobs
Dimensions
Inside Diameter | #10 |
Diameter | 25 mm |
Details
Material | Plastic/Stainless Steel |
Color | Black/Red |
Finish | Plain |
Product Type | Star Grip - External Thread |
Measurement Type | Inch |
Thread Style | External Thread |
Style | L, External Thread |
Description
Star Grip Similar To DIN 6336 D=10-32X20, D1=25 H=16, Form: L, External Thread, Thermoplastic Black, Components: Stainless. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Rivet Hammer Chisel, 0.401 In., 8-1/2 In. (4MHE6)
- MICRO 100 Router (Metric) Single Flute (SFPM-030-70)
- CAMPBELL CHAIN & FITTINGS 2/0 Double Loop (Inco) Chain, Yellow Polycoat, 125' per Reel (PD0722027N)
- DEWALT 14" 90T Stainless Steel Metal Cutting 1" Arbor (DWA7749)
- KIPP Star Grips steel parts stainless similar to DIN 6336, Style L, metric (K0154.4087X20)
- KIPP Mushroom Knobs, external thread, metric (K0251.087X15)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, inch (K0154.7A2X20)
- KIPP Five lobe grips with internal thread, inch (K1297.40A2)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, metric (K0154.7056X20)
- KIPP Star Grips gray cast iron DIN 6336, Style A, metric (K0151.108)
- KIPP Palm Grips gray cast iron DIN 6335, Style D, inch (K0147.4A3)
- Kipp Control Levers & Knobs